Beli ducting spiral di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LFI Spiral Duct (Pipa Saluran Spiral)
    Mulai

    Rp999.900

    LFI Spiral Duct (Pipa Saluran Spiral)
    atribut:
    • Length (m): 4
    • Thickness (mm): 0.6
  2. ROHA Tarpaulin Ducting Hose (Selang Exhaust)
    Mulai

    Rp669.900

    ROHA Tarpaulin Ducting Hose (Selang Exhaust)
    Deskripsi:
    Menggunakan kain berlapis yang kuat dengan ketahanan sobek 5 kali lipat lebih baik dari model biasa serta tahan terhadap minyak. Dapat digunakan dengan berbagai jenis kipas angin dan ventilasi.Deskripsi: Dibungkus dengan kain nilon berlapis yang kuat, dan penyangga bagian dalam adalah kawat baja spiral karbon. Kain nilon ditekan panas dan dilekatkan pada kawat baja
    atribut:
    • Length (m): 10
    • Maximum Temperature (°C): 100
  3. Non Brand Spiral Duct Galvanized (Pipa Ducting Spiral Galvanis)
    Mulai

    Rp259.900

    Non Brand Spiral Duct Galvanized (Pipa Ducting Spiral Galvanis)
    atribut:
    • Material: Galvanis BJLS
    • Length (m): 3
  4. ORIENT Wired Aluminum Flexible Duct (Pipa Ducting Aluminium Spiral Kawat)
    46%
    Mulai

    Rp1.399.900

    ORIENT Wired Aluminum Flexible Duct (Pipa Ducting Aluminium Spiral Kawat)
    atribut:
    • Length (m): 10
    • Instantaneous working temperature: -30 to 250°C
  5. LFI Flexible Duct Semi Rigid (Selang Udara Fleksibel)
    Mulai

    Rp519.900

    LFI Flexible Duct Semi Rigid (Selang Udara Fleksibel)
    atribut:
    • Length (m): 3
    • Material: Aluminium
  6. Non Brand Ducting Elbow 45° (Elbow Duct 45 Derajat)
    Mulai

    Rp819.900

    Non Brand Ducting Elbow 45° (Elbow Duct 45 Derajat)
    Deskripsi:
    Elbow ini khusus untuk ducting pada Axial Fan
    atribut:
    • Material: Galvanis (BJLS)
  7. LFI Ducting TY Connector
    Mulai

    Rp409.900

    LFI Ducting TY Connector
    Deskripsi:
    Join konektor Tipe TY dengan ukuran 16" berfungsi untuk penyambung flexible aluminium/ selang.
    atribut:
    • Material: BJLS
    • Thickness (mm): 0.6
  8. Fujimori Sangyo Spiral Duct Fitting Short Elbow for Air Conditioning (Siku Pendek Spiral Duct)
    Mulai

    Rp449.900

    Fujimori Sangyo Spiral Duct Fitting Short Elbow for Air Conditioning (Siku Pendek Spiral Duct)
    Deskripsi:
    Ideal for connecting ducts in spaces where normal bend radius (1.0R) does not fit. This product is 0.67R.For general air conditioning. For kitchen exhaust.
    atribut:
    • TRUSCO Number: 321-8186
  9. CFI Booster Fan Inline High Speed Metal (Kipas Booster Inline)
    Mulai

    Rp299.900

    CFI Booster Fan Inline High Speed Metal (Kipas Booster Inline)
    atribut:
    • Color: Black
    • Suitable For: Kitchen, Warehouse, Toilet, Parking Garage, Spray Booth
    • Voltage (V): 220
  10. Polar Flexible Duct Aluminium Non-Insulated (Selang Udara Fleksibel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    Polar Flexible Duct Aluminium Non-Insulated (Selang Udara Fleksibel)
    Deskripsi:
    POLAR Aluminium Flexible Duct is high performance insulated duct or non insulated duct for medium and low velocity heating, ventilating or air conditioning system, in both new and existing buildings.
    atribut:
    • Standard Lengths (m): 10
    • Compress (%): Up To 90
    • Temperature Range (°C): -30 to 100
    • Steel Wire (mm): 1.0-1.2
    • Material: Aluminium
    • Pressure Rating (mm): 250 WG (+ve), 25 WG (-ve)
  11. Non Brand Square Galvanis Duct (Duct Galvanis Kotak)
    Mulai

    Rp459.900

    Non Brand Square Galvanis Duct (Duct Galvanis Kotak)
    atribut:
    • Material: Galvanis BJLS
    • Hole Dimensions (cm): 30x30
  12. Non Brand Diffuser (Penyebar Udara)
    Mulai

    Rp509.900

    Non Brand Diffuser (Penyebar Udara)
    Deskripsi:
    Round cone diffusers connect to exposed or recessed round ducts and spread conditioned air throughout a room more efficiently than standard grilles or registers. They feature a series of concentric or staggered circular louvers that project airflow in all directions into the interior space.
    atribut:
    • UNSPSC: 40141901
    • Adjustable Blades: No
    • Color: White
    • Finish: Powder Coated
    • Hole Size (inch): 1/2
    • Includes: Screws
    • Insulated: No
    • Insulation Material: None
    • Material: Aluminium
    • Mounting Location: Ceiling; Wall
    • Mounting Style: Surface Mount
    • Overall Depth (inch): 2 1/4
    • Shape: Square
  13. CKE Flexible Duct (Selang Udara Fleksibel)
    Mulai

    Rp169.900

    CKE Flexible Duct (Selang Udara Fleksibel)
    Deskripsi:
    Flexible duct/ duct hose/ selang flexible/ selang ventilator/ ducting CKE sering digunakan untuk menjaga kabel bawah tanah, ruang mesin, crype, terowongan saluran kota, teknik pembuatan kapal mesin, pemadam kebakaran, dan konstruksi lainnya di lingkungan udara yang buruk. Selain itu juga dapat digunakan untuk pertambangan, instalasi AC, maupun industri.1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  14. KDK Kipas Exhaust Plafon Sirocco
    Mulai

    Rp759.900

    KDK Kipas Exhaust Plafon Sirocco
    Deskripsi:
    Exhaust typeThe fan shall be suitable for ceiling mountingHP (Half-pitch) motor with thermal cut-offWell lubricated bearing for long life operationPre-installed power cordUnique design of double orifice minimizes noise transmission from fanHigh performance taper blade designed Sirocco Fan adopted to control air turbulence effectivelyInstallation size = 177 x 177 mm
  15. DUCTMATE Duct Installation Accessories (Gantungan Seng)
    Mulai

    Rp229.900

    DUCTMATE Duct Installation Accessories (Gantungan Seng)
    Deskripsi:
    Duct hangers attach directly to flat surfaces or onto a metal strap suspended from the ceiling, providing mounting points for HVAC ducts. They help maintain clearances around the duct and support them along their length, preventing damage from sagging or drooping.
    atribut:
    • Base Material: Steel
    • Finish: Galvanized
  16. Non Brand Elbow Connector Galvanized (Sambungan Siku)
    Mulai

    Rp259.900

    Non Brand Elbow Connector Galvanized (Sambungan Siku)
    atribut:
    • Material: Galvanis BJLS
    • Angle (°): 90
  17. ROHA Aluminium Ducting Hose (Selang Exhaust)
    Mulai

    Rp139.900

    ROHA Aluminium Ducting Hose (Selang Exhaust)
    Deskripsi:
    Selang ducting dengan aluminium foil Mylar setebal 3.85 dan kawat baja spiral karbon sebagai penyangga bagian dalam. Dapat digunakan dengan berbagai jenis kipas angin dan ventilasi.
    atribut:
    • Length (m): 10
    • Maximum Temperature (°C): 80
Daftar Harga ducting spiral Terbaru October 2026
LFI Spiral Duct (Pipa Saluran Spiral)Rp999.900
ROHA Tarpaulin Ducting Hose (Selang Exhaust)Rp669.900
Non Brand Spiral Duct Galvanized (Pipa Ducting Spiral Galvanis)Rp259.900
ORIENT Wired Aluminum Flexible Duct (Pipa Ducting Aluminium Spiral Kawat)Rp1.399.900
LFI Flexible Duct Semi Rigid (Selang Udara Fleksibel)Rp519.900
Non Brand Ducting Elbow 45° (Elbow Duct 45 Derajat)Rp819.900
LFI Ducting TY ConnectorRp409.900
LFI Ducting Connector (Sambungan Duct)Rp90.900
Fujimori Sangyo Spiral Duct Fitting Short Elbow for Air Conditioning (Siku Pendek Spiral Duct)Rp449.900
Defa Flexible Aluminium Flexible Ducting Insulated (Pipa Udara Insulasi Aluminium)Rp749.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait